References
Festo:KS4-1/4-A
Rubix:123A6143
Manufacturer :2154
EAN:4052568018047

Technical specifications
| Material | nickel-plated wrought aluminium alloy (union nut) |
|---|---|
| Connection 1 | g 1/4 in |
Documents
Product details : FESTO 2154 QUICK COUPLING PLUG KS4-1/4-A
Quick coupling plug KS4-1/4-A For self-closing quick coupling connectors. Nominal size=7,85 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=1260 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x80x30 mm |
|---|---|
| Logistic Weight | 21,55 g |
| Material | nickel-plated wrought aluminium alloy (union nut) |
| Connection 1 | g 1/4 in |
| Profile | ks4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- In stock: Next day delivery