References
Festo:NPQR-DK-G12-Q12
Rubix:263A6257
Manufacturer :8085669
EAN:4052568451110

Documents
Product details : FESTO 8085669 PUSH-IN FITTING NPQR-DK-G12-Q12
Applications
High Pressures
Technical specifications
Attributes
| Material | high alloy stainless steel |
|---|---|
| Connection 1 | 1/2 |
| Profile | npqr |
| Connection 2 | 12 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 33.78 excl. VAT
/ Each
£ 40.54 incl. VAT
- Usually arrives within 14 working days