References
SMC:KCU04-00
Rubix:133A9942

Technical specifications
| Material | body/connection body: c3604bd (chemically nickel-plated); seal/valve/guide components: polyacetal (pom); o-ring: nbr; spring/collet: polyacetal (pom). |
|---|---|
| Connection 1 | 4 mm |
Product details : SMC KCU04-00 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø4
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x43x11 mm |
|---|---|
| Logistic Weight | 8 g |
| Material | body/connection body: c3604bd (chemically nickel-plated); seal/valve/guide components: polyacetal (pom); o-ring: nbr; spring/collet: polyacetal (pom). |
| Connection 1 | 4 mm |
| Profile | y-branch (kcu) |
| Connection 2 | 4 |
| Type | y push-in connector with shut-off valve (series kc) |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 139.30 excl. VAT
/ 10 pieces
£ 167.16 incl. VAT
- Delivery usually within ( 4 ) days