References
IMI Norgren:C00201210
Rubix:81226770
Manufacturer :C00201210


Technical specifications
| Material | body: pbt (composite). metal parts: nickel-plated brass. snap ring: stainless steel. gaskets: nbr (silicone-free). |
|---|---|
| Connection 1 | ø 12 mm tube (push-in fitting) |
Product details : NORGREN C00201210 PFITC 12-10MM STR REDUCER
Pneufit-C Straight union unequal Ø12x10mm C00201210
Technical specifications
Attributes
| Material | body: pbt (composite). metal parts: nickel-plated brass. snap ring: stainless steel. gaskets: nbr (silicone-free). |
|---|---|
| Connection 1 | ø 12 mm tube (push-in fitting) |
| Profile | straight |
| Connection 2 | tube ø 10 mm (push-in fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.95 excl. VAT
/ Each
£ 5.94 incl. VAT
- In stock: Next day delivery