Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 853322 MINI MALE STRAIGHT FITTING DIA MM 4-M5
MECALINE 853322 MINI MALE STRAIGHT FITTING DIA MM 4-M5
MALE PARALLEL STRAIGHT PUSH-IN FITTING - MINI TECHNOPOLYMER
References
mecaline:
853322
rubix:
216A1752
ean:
3660338094774
Technical specifications
Material
Nickel Plated Brass Body
Connection 1
M5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853322 MINI MALE STRAIGHT FITTING DIA MM 4-M5
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Technical specifications
Attributes
Material
Nickel Plated Brass Body
Connection 1
M5
Profile
Mini profile
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.09
excl. VAT
/
Each
£
1.31
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
SMC KQ2U12-03AS-X35 ONE-TOUCH FITTING
MECALINE 859826 SINGLE BANJO FITTING 2 HEADS MM 12-G3/8IN
FESTO 153425 PUSH-IN FITTING, SELF-SEALING QSK-1/4-10
SMC KQ2V04-01AS-X35 ONE-TOUCH FITTING
NORGREN 431750618 6MM X 1/8 SIDE TEE ADAPT MALE
SMC MS-5J FITTING
SMC KQ2S08-01A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3136 08 10
AVENTICS R412005333
MECALINE 858865 LONG MALE 90 ELBOW 12-G1/4IN
FESTO 132061 PUSH-IN L-FITTING QSLV-G1/8-6-100
SMC KQ2LE04-00N ONE-TOUCH FITTING
SMC KQ2F08-G01N NICKEL BRASS FITTING G 1/8 FEMALE THREAD 8 TUBE
PARKER F3BMB10-1/4 STUD FITTING D10 MALE 1/4BSPT
FESTO 133030 PUSH-IN L-FITTING