FESTO 153231 MULTIPLE DISTRIBUTOR QSLV4-1/8-4
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-1/8-4
Rubix:124A7773
Manufacturer :153231
EAN:4052568033132

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153231 MULTIPLE DISTRIBUTOR QSLV4-1/8-4
Multiple Distributor QSLV4-1/8-4 4-fold, 360° orientable. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 31,35 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 12.24 excl. VAT
/ Each
£ 14.69 incl. VAT
- Delivery usually within ( 2 ) days