References
Festo:CQA-28
Rubix:121A4398
Manufacturer :196984
EAN:4052568081256

Documents
Product details : FESTO 196984 FLUID SEPARATOR CQA-28
fluid separator CQA-28 For dry Air. Nominal size=20 mm, Assembly Position=Vertical, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | plug-in sleeve cq-28 |
| Profile | fluid separator |
| Connection 2 | 22 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ Each
£ 34.80 incl. VAT
- Delivery usually within ( 11 ) days