References
IMI Norgren:C01480828
Rubix:116A5960
Manufacturer :C01480828

Product details : NORGREN C01480828 PFITC 8MM-R1/4F SWILVEL ELBOW
Rotatable elbow scew-on connection 8 - R1/4 Pneufit C
Pneufit-C 90° Swivel elbow adaptor Ø8mm x R1/4" C01480828
Technical specifications
Attributes
| Material | pbt (plastic) |
|---|---|
| Connection 1 | tube ø 8 mm |
| Profile | 90° swivel bracket (female) |
| Connection 2 | r1/4 (female thread, bsp tapered) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Usually arrives within 14 working days
