FESTO 153236 MULTIPLE DISTRIBUTOR QSLV4-3/8-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-3/8-8
Rubix:124A7777
Manufacturer :153236
EAN:4052568033187

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153236 MULTIPLE DISTRIBUTOR QSLV4-3/8-8
Multiple Distributor QSLV4-3/8-8 4-fold, 360° orientable. Size=Standard, Nominal size=4,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x53x37 mm |
|---|---|
| Logistic Weight | 64,4 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 14.72 excl. VAT
/ Each
£ 17.66 incl. VAT
- Delivery usually within ( 2 ) days