NORGREN 101680628 PFIT 6MM-R1/4 SWI S-TEE ADPT

Adaptor

See technical information

References

IMI Norgren:101680628
Rubix:118A3121
Manufacturer :101680628
brand logo

Technical specifications

Materialnickel-plated brass (body), nbr seals (silicone-free)
Connection 1tube ø 6 mm (push-in)
See all Specifications

Product details : NORGREN 101680628 PFIT 6MM-R1/4 SWI S-TEE ADPT


Rotating T-Screw-In Connection Lateral 6 - G1/4 Pneufit
Pneufit Swivel side tee adaptor Ø6mm x R1/4" 101680628

Technical specifications


Attributes
Materialnickel-plated brass (body), nbr seals (silicone-free)
Connection 1tube ø 6 mm (push-in)
Profileswiveling side tee adapter (push-in push-in fitting)
Connection 2male thread r 1/4 (bspt tapered)
Max. temperature80 °C
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
  • Usually arrives within 14 working days