References
Festo:QSMTL-M3-4
Rubix:124A9202
Manufacturer :153360
EAN:4052568034184

Technical specifications
| Material | pbt (body), pom (release ring), nbr (tube seal), high-alloy stainless steel (tube clamp), nickel-plated brass (screw cap) |
|---|---|
| Connection 1 | m3 male thread |
Documents
Product details : FESTO 153360 PUSH-IN T-FITTING QSMTL-M3-4
Push-in T-fitting QSMTL-M3-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | pbt (body), pom (release ring), nbr (tube seal), high-alloy stainless steel (tube clamp), nickel-plated brass (screw cap) |
| Connection 1 | m3 male thread |
| Profile | mini |
| Connection 2 | for 4 mm o.d. tube |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 43.80 excl. VAT
/ 10 pieces
£ 52.56 incl. VAT
- In stock: Next day delivery