NORGREN 102470505 PFIT 5MM-M5 90 SWI ELB ADPT
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:102470505
Rubix:124A6040
Manufacturer :102470505


Technical specifications
| Material | nickel-plated brass (body); nbr seals (vmq/silicone-free) |
|---|---|
| Connection 1 | m5 (metric male thread) |
Documents
Product details : NORGREN 102470505 PFIT 5MM-M5 90 SWI ELB ADPT
Rotating Male Elbow Fitting 5 - M5 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass (body); nbr seals (vmq/silicone-free) |
|---|---|
| Connection 1 | m5 (metric male thread) |
| Profile | 90° swivel elbow adapter (push-in fitting) |
| Connection 2 | 5 mm (tube outside ø) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- Usually arrives within 14 working days