PORTWEST B907 MULTI-POCKET TROLLEY BAG BLACK
Multipocket Trolley Bag B907
See technical informationSee documentsReferences
Portwest:B907BKR
Rubix:169A7475
Manufacturer :B907BKR
EAN:5036108216888

Documents
Product details : PORTWEST B907 MULTI-POCKET TROLLEY BAG BLACK
A practical and hardwearing bag, innovatively designed to provide a variety of uses, whilst maintaining ease of transport.
Telescopic handle. ID card holder for ID card display.
Padded double straps for added support. Robust base panel.
Multiple side zip compartments for secure storage.
Sturdy inline wheel system.
Telescopic handle. ID card holder for ID card display.
Padded double straps for added support. Robust base panel.
Multiple side zip compartments for secure storage.
Sturdy inline wheel system.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Capacity | 100 l |
| Main material | polyester |
| Material | 100% polyester |
| Height | 42 cm |
| Length | 60 cm |
| Width | 40 cm |
Show UNSPSC/ECL@SS
£ 42.13 excl. VAT
/ Each
£ 50.56 incl. VAT
- In stock: Next day delivery