References
Helly Hansen:79574_990-STD
Rubix:201A7220
Manufacturer :79574_990-STD
EAN:7040055870206


Technical specifications
| Colour | black |
|---|---|
| Capacity | 90 l |
| Main material | polyvinyl chloride (pvc) |
Documents
Product details : HELLYHAN 79574_990-STD HH DUFFEL BAG 90L BLACK
The bestselling duffel bags are now even better! Lighter weight, packable, separate shoe compartment, padded tablet pocket and room for first aid kit are a few details that is now included
Technical specifications
Attributes
| Colour | black |
|---|---|
| Capacity | 90 l |
| Main material | polyvinyl chloride (pvc) |
| Material | 100% polyvinyl |
Show UNSPSC/ECL@SS
£ 77.82 excl. VAT
/ Each
£ 93.38 incl. VAT
- Usually arrives within 14 working days