References
Mascot:50451-916-09-PAI
Rubix:80182930
EAN:5707209898685

Product details : MASCOT 50451 LIKASI KNEEPADS BLACK PAIR
Suitable for all MASCOT products with knee padpockets. Suitable for industrial laundry of up to 60°C anddrying with tunnel-fnish. It is not necessary to remove this type of kneepadfrom the trousers prior to washing. Ventilated air holes.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Length | 150 mm |
| Width | 150 mm |
| Height | 240 mm |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days
