References
Portwest:B903NAR
Rubix:242A8283
Manufacturer :B903NAR
EAN:5036108158263

Documents
Product details : PORTWEST B903 TRAVEL BAG NAVY
The 35 Litre Holdall Bag is extremely popular and suitable for almost any task. Its features include top and side handles, an adjustable shoulder strap, two zipped compartments and an ID card holder.
Strengths
• Ideal for carrying tools, equipment or for use as a travel bag
• Two zipped compartments
• Robust base panel
• Adjustable shoulder strap for added comfort
• 48cm x 23cm x 32cm
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Capacity | 35 l |
| Main material | cotton |
| Material | 100% polyester, pvc coated |
| Height | 48 cm |
| Length | 23 cm |
| Width | 32 cm |
Show UNSPSC/ECL@SS
£ 10.87 excl. VAT
/ Each
£ 13.04 incl. VAT
- In stock: Next day delivery