MASCOT 11011 BENONI HOLSTER POCKETS DNAVY ONE SIZE
Accessories Benoni dark navy
See technical informationReferences
Mascot:11011-012-010-ONE
Rubix:378A8522
EAN:5711074102754

Product details : MASCOT 11011 BENONI HOLSTER POCKETS DNAVY ONE SIZE
Made with 100% CORDURA®, for extra durability. Fix to our leather MASCOT® Zanzibar belt. Can be placed anywhere on the belt. Highly durable with many pockets, all with closedbottom.
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Colour | navy |
| Capacity | 1 l |
| Main material | polyamide |
| Material | 100% polyamide (cordura®, teflon® treate) |
| Height | 23 cm |
| Length | 16 cm |
| Width | 1 cm |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- Usually arrives within 14 working days
