HELLYHAN 79572_990-STD HH DUFFEL BAG 50L BLACK


Duffel Bag

References
helly hansen:79572-990-STD
rubix:201A7222
ean:7040055870107
brand logo
brand logo
Technical specifications
ColourBlack
Capacity50 l
Height57 cm
See all Specifications

Product details : HELLYHAN 79572_990-STD HH DUFFEL BAG 50L BLACK


The bestselling duffel bags are now even better. Lighter weight, packable, separate shoe compartment, padded tablet pocket and room for first aid kit are a few details that is now included.

Technical specifications


Attributes
ColourBlack
Capacity50 l
Height57 cm
Length57 cm
Width30 cm
Main materialPolyester
MaterialPVC
Show UNSPSC/ECL@SS
£ 67.97 excl. VAT
/ Each
£ 81.56 incl. VAT
  • In stock: Next day delivery