PERMA FUTURA SF05 107020


Multipurpose grease

References
perma:107020
rubix:122A8198
ean:4061201056506
brand logo
brand logo
Technical specifications
UseFood Industry
Min. Operation temperature0 °C
CompositionMineral Oil
See all Specifications

Product details : PERMA FUTURA SF05 107020


Perma Futura is the optimal automatic single-point lubrication system for every branch of industry, especially for plants whose ambient conditions require extreme hygiene. This lubrication system is especially used in the food industry. Perma Futura is also ideal for corrosion-causing production areas.

Strengths

-Safe against tampering, easy handling-low-cost, permanent lubrication-change is quick and easy without any special tool-fast level control due to permanently visible piston position in lubrication system-corrosion resistant, can be used underwater-safe and permanent lubrication in explosion zones-increased safety at work, as danger areas need to be visited less frequently for maintenance- underground usepossible

Applications

Perma FUTURA is suitable for single-point lubrication on roller and sliding bearings, sliding guides, open gears, racks, spindles, shaft seals and chains. This lubrication system is optimally used in areas that must be kept in a particularly hygienic manner. Due to its corrosion resistance, Perma Futura has proven itself in the food industry.

Technical specifications


Attributes
Logistic Weight250 g
UseFood Industry
Min. Operation temperature0 °C
CompositionMineral Oil
Max.Operation temperature40 °C
Operating time12 months
67 mm
111 mm
Show UNSPSC/ECL@SS
£ 24.15 excl. VAT
/ Each
£ 28.98 incl. VAT
  • Usually arrives within 14 working days