PERMA 111760 FLEX PLUS 125 WITH MULTIPURPOSE GREASE SF01


Single - Point Lubrication

References
perma:111760
rubix:215A4588
manufacturer :FLEX PLUS 125 with Multipurpose grease SF01
ean:4061201099541
brand logo
brand logo

Product details : PERMA 111760 FLEX PLUS 125 WITH MULTIPURPOSE GREASE SF01


perma FLEX PLUS is a compact, ready-to-use lubrication system supplied as a complete unit. It can be used in various types of applications at temperatures ranging from -20 °C to +55 °C. The discharge period is electronically controlled by the gas generating cells and is freely adjustable in monthly steps. The lubrication point is continuously supplied with fresh lubricant throughout the selected discharge period. perma FLEX PLUS has a boost function to quickly provide fresh lubricant.

Strengths

•Boost function for quick lubricant supply
Easy setting and activation using rotary switch
Discharge period can be regulated in monthly steps

Technical specifications


Attributes
No attributes to display for this product
£ 30.82 excl. VAT
/ Each
£ 36.98 incl. VAT
  • Usually arrives within 14 working days