Multipurpose grease
Use | Lubrication of Roller;Sliding Bearings;Sliding Guides;Open Gears;Gear Racks;Spindles;Shaft Seals and Chains |
---|---|
Min. Operation temperature | -40 °C |
Composition | Mineral Oil;Lithium Thickener |
Logistic Weight | 360 g |
---|---|
Use | Lubrication of Roller;Sliding Bearings;Sliding Guides;Open Gears;Gear Racks;Spindles;Shaft Seals and Chains |
Min. Operation temperature | -40 °C |
Composition | Mineral Oil;Lithium Thickener |
Max.Operation temperature | 60 °C |
67 mm | |
157 mm |
Usually arrives within 14 working days