Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
Electrode - Filler metals
MUREX 6512323030 ELECTRODES NICREX E316L 3.2 X 2KG PACK
MUREX 6512323030 ELECTRODES NICREX E316L 3.2 X 2KG PACK
Electrode
References
murex:
6512323030
rubix:
093244
Technical specifications
Type
Electrode
Diameter
3.2
mm
Standard
CE;EN 13479;EN ISO 3581-A
See all Specifications
Product details
Technical specifications
Product details : MUREX 6512323030 ELECTRODES NICREX E316L 3.2 X 2KG PACK
Stainless steel electrode with extra low carbon content for welding steels of the 18Cr 12Ni 2.8Mo-type. Also suitable for welding stabilized steels of similar composition except when full creep resistance of the base material is to be matched.
Technical specifications
Attributes
Type
Electrode
Diameter
3.2
mm
Standard
CE;EN 13479;EN ISO 3581-A
Length
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.43
excl. VAT
/
Each
£
121.72
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
WELDABILIT RA152450 SIFBRONZE SIFSTEEL A15 2.4MM 5KG
SPARTEX 884442 ALUMINIUM ELECTRODE DIM 3.2 X 350 10UNITS
WELDABILIT RA151650 SIFBRONZE SIFSTEEL A15 1.6MM 5KG
MUREX 4582253300 6013 M/S WELD ROD 2.5 X 350 14.4KG
SPARTEX 853720 ELECTRODE BASIC STEEL DOUBLE COATING 4.0 X 450 CASE 55
SPARTEX 853737 HARD FACING ELECTRODE DIM 3.2 X 350 CASE 19
3.2MM X 350MM MILD STEEL ELECTRODES (5KG)
ESAB 48002530G0 ELECTRODE OK VACPAC 2.5 X 350MM 1/2 E7018
ESAB 4754323310 ZODIAN 3.2X350MM VP 14.4KG CARTON (PK6)
ROEBUCK MWFC509 PARWELD FLUX CORED WIRE 0.9MM 5KG
SPARTEX 853723 ELECTRODE 316L SS DIM 3.2 X 350 CASE 85
SPARTEX 853736 HARD FACING ELECTRODE DIM 2.5 X 350 CASE 32
SPARTEX 853718 ELECTRODE BASIC STEEL DOUBLE COATING 2.5 X 350 CASE 152
ESAB 4600162110 1.6 X 300MM OK4600 2KG
SPARTEX 856141 RUTILE STEEL ASPECT ELECTRODE 4,0 X 350 CASE 64