• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Support metals(172)
See Support metals
  1. Rubix Categories
  2. Welding
  3. Support metals
  4. Support metals
  5. Support metals
  6. Electrode - Filler metals
  7. DRAPER 80886 SPARE RING FOR 78636 TORCH

DRAPER 80886 SPARE RING FOR 78636 TORCH

Draper

See technical information

References

Draper:80886
Rubix:214A9325
Manufacturer :80886
brand logo
brand logo
video-play-icon.png
brand logo

Product details : DRAPER 80886 SPARE RING FOR 78636 TORCH


Spare Ring for 78636 Torch

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 0.32 excl. VAT
/ Each
£ 0.38 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

ESAB 67132520L0 OK 67.13 2.5X300MM 1/4 VPESAB 3380404000 OK FEMAX 33.80 4.0X450MM 1 CTNWELDABILIT RO211225 ROD TIG 1.2MM X 2.5KG 316LSPARTEX 853718 ELECTRODE BASIC STEEL DOUBLE COATING 2.5 X 350 CASE 152ESAB 8350404020 4MM OK8350 14.4KGSPARTEX 884441 ALUMINIUM ELECTRODE DIM 2.5 X 350 18UNITSWELDABILIT RO211025 ROD TIG 1.0MM X 2.5KG 316LSPARTEX 853723 ELECTRODE 316L SS DIM 3.2 X 350 CASE 85WELDABILIT 294031 SIF ANTI-SPATTER TIP DIP 500GSPARTEX 853724 ELECTRODE 316L SS DIM 2.5X350 CASE 47WELDING RODS 3.25MM GOUGHING ESAB 21-03 IN 10.5KG CTNSPARTEX 853737 HARD FACING ELECTRODE DIM 3.2 X 350 CASE 19SPARTEX 853720 ELECTRODE BASIC STEEL DOUBLE COATING 4.0 X 450 CASE 55SPARTEX 853715 UNI STEEL ELECTRODE TYPE RUTILE DIM 2.5 X 350 CASE 56ESAB 8350323030 3.2MM OK8350 10.8KG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap