Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Bearing freewheel
TSUBAKI 5012002501 MZEU 25K CAM CLUTCH
TSUBAKI 5012002501 MZEU 25K CAM CLUTCH
MZEU 90 E4 COVER SET
References
tsubaki:
MZEU25-K
rubix:
267A0326
manufacturer :
5012002501
ean:
8718472213607
Technical specifications
Width
60
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TSUBAKI 5012002501 MZEU 25K CAM CLUTCH
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
Logistic Weight
2500
g
Width
60
mm
Weight
2.5
kg
Total bearing width
40
mm
Auth. torque
425
N.m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
362.35
excl. VAT
/
Each
£
434.82
incl. VAT
Usually arrives within 14 working days
Select variants (76)
Add to cart
Check our products from related categories
TSUBAKI 5090005002 MZEU 50 E2 FLANGE SET
TSUBAKI 5090008001 MZEU 80 E1 FLANGE SET (INCLUDING FLANGE KIT)
TSUBAKI 5003000170 TFS-17 CAM CLUTCH
TSUBAKI 5004090900 BSEU90-90 CAM CLUTCH
TSUBAKI 5015015021 BB15K-2GD 1K CAM CLUTCH
TSUBAKI 5090008002 MZEU 80 E2 FLANGE SET (INCLUDING FLANGE KIT)
TSUBAKI 5090007003 MZEU 70 E3 TORQUE ARM SET
TSUBAKI 5014020020 BB20-2K-K CAM CLUTCH WITH KEYWAY
TSUBAKI 5015017020 BB17-2GD CAM CLUTCH
TSUBAKI 5090001502 MZEU 15 E2 FLANGE SET
TSUBAKI 5094003005 MZEU 30 E5 FLANGE SET
TSUBAKI 5002000500 TSS-50 CAM CLUTCH
TSUBAKI 5004090850 BSEU90-85 CAM CLUTCH
TSUBAKI 5094002507 MZEU 25 E7 FLANGE SET
TSUBAKI 5012005501 MZEU 55K CAM CLUTCH