Cam Clutch BSEU
Inner diameter | 85 mm |
---|---|
Outer diameter | 190 mm |
Width | 63 mm |
Logistic Weight | 8830 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 190 mm |
Width | 63 mm |
Series | BSEU |
Weight | 8.83 kg |
Reference speed | 250 rpm |
Total bearing width | 63 mm |
Auth. torque | 4700 N.m |
Standard | ISO R773;DIN 6885.1 |
Usually arrives within 14 working days