References
Tsubaki:MZEU50 E2 FLANGE SET
Rubix:267A0392
Manufacturer :5090005002
EAN:8718472216790




Documents
Product details : TSUBAKI 5090005002 MZEU 50 E2 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 1271 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 150 mm |
| Width | 116 mm |
| Series | mzeu |
| Weight | 1271 kg |
| Reference speed | 1300 rpm |
| Total bearing width | 116 mm |
| Auth. torque | 2070 N.m |
| Standard | ISO R773;DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 131.72 excl. VAT
/ Each
£ 158.06 incl. VAT
- Usually arrives within 14 working days