TFS-45 CAM CLUTCH
Inner diameter | 22 mm |
---|---|
Outer diameter | 47 mm |
Width | 19 mm |
Logistic Weight | 188 g |
---|---|
Inner diameter | 22 mm |
Outer diameter | 47 mm |
Width | 19 mm |
Series | TFS |
Weight | 0.188 kg |
Reference speed | 1600 rpm |
Auth. torque | 50 N.m |
Standard | DIN 6885. 1;DIN 6885. 3 |
Usually arrives within 14 working days