References
Tsubaki:MZEU20-K E1
Rubix:267A0368
Manufacturer :5090002001
EAN:8718472216523




Documents
Product details : TSUBAKI 5090002001 MZEU 20 E1 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 492 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 98 mm |
| Width | 57 mm |
| Series | mzeu |
| Weight | 0.492 kg |
| Reference speed | 1600 rpm |
| Total bearing width | 57 mm |
| Auth. torque | 245 N.m |
| Standard | iso r773;din 6885.1 |
Show UNSPSC/ECL@SS
£ 72.23 excl. VAT
/ Each
£ 86.68 incl. VAT
- Usually arrives within 14 working days