MZEU 90 E4 COVER SET
Inner diameter | 30 mm |
---|---|
Outer diameter | 100 mm |
Width | 68 mm |
Logistic Weight | 2517 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 100 mm |
Width | 68 mm |
Series | mzeu-k |
Weight | 2517 kg |
Total bearing width | 68 mm |
Standard | din 6885.1 |
Usually arrives within 14 working days