References
Tsubaki:TFS30
Rubix:267A0298
Manufacturer :5003000300
EAN:8718472212358



Documents
Product details : TSUBAKI 5003000300 TFS-30 CAM CLUTCH
Tsubaki TFS Series clutches are designed for press fit installation. Outside dimensions are the same as 63** ball bearings. TFS Clutches have two vertical key ways on the outer races. The usage of bearing support is compulsory.
Technical specifications
Attributes
| Logistic Weight | 530 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Series | tfs |
| Weight | 0.53 kg |
| Reference speed | 1600 rpm |
| Total bearing width | 27 mm |
| Auth. torque | 200 N.m |
| Standard | DIN 6885. 3 |
Show UNSPSC/ECL@SS
£ 179.04 excl. VAT
/ Each
£ 214.85 incl. VAT
- Usually arrives within 14 working days