Cam Clutch BSEU
Inner diameter | 35 mm |
---|---|
Outer diameter | 118 mm |
Width | 55 mm |
Logistic Weight | 3349 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 118 mm |
Width | 55 mm |
Series | BSEU |
Weight | 3349 kg |
Reference speed | 450 rpm |
Limit speed | 450 rpm |
Total bearing width | 55 mm |
Auth. torque | 1440 N.m |
Standard | ISO R773 (DIN6885.1) |
Usually arrives within 14 working days