References
Tsubaki:MZEU20-K E2
Rubix:267A0369
Manufacturer :5090002002
EAN:8718472216530




Documents
Product details : TSUBAKI 5090002002 MZEU 20 E2 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 75 mm |
| Width | 68 mm |
| Series | mzeu |
| Weight | 0.25 kg |
| Reference speed | 1600 rpm |
| Total bearing width | 68 mm |
| Auth. torque | 245 N.m |
| Standard | iso r773;din 6885.1 |
Show UNSPSC/ECL@SS
£ 83.44 excl. VAT
/ Each
£ 100.13 incl. VAT
- Usually arrives within 14 working days