TSS-20 CAM CLUTCH
Inner diameter | 26 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistic Weight | 126 g |
---|---|
Inner diameter | 26 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Series | tss |
Weight | 0.126 kg |
Reference speed | 1300 rpm |
Auth. torque | 41 N.m |
Standard | din 6885. 1;din 6885. 3 |
Usually arrives within 14 working days