References
Tsubaki:MZEU60K CAM CLUTCH
Rubix:267A0333
Manufacturer :5012006001
EAN:8718472213805




Documents
Product details : TSUBAKI 5012006001 MZEU 60K CAM CLUTCH
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 12300 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 170 mm |
| Width | 114 mm |
| Series | mzeu |
| Weight | 12.3 kg |
| Reference speed | 1200 rpm |
| Total bearing width | 114 mm |
| Auth. torque | 2950 N.m |
| Standard | ISO R773;DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 1,372.91 excl. VAT
/ Each
£ 1,647.49 incl. VAT
- Usually arrives within 14 working days