Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Bearing freewheel
INA ROLLER CLUTCH HF1216-L564
INA ROLLER CLUTCH HF1216-L564
Drawn cup roller clutch
References
ina:
HF1216-L564
rubix:
131A5747
manufacturer :
0013722620962
ean:
4054368248617
Technical specifications
Inner diameter
12
mm
Outer diameter
18
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : INA ROLLER CLUTCH HF1216-L564
Drawn cup roller clutches HF, with steel springs
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
18
mm
Width
16
mm
Series
HF
Material
Steel
Sealing
Open
Auth. torque
12.2
N.m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.79
excl. VAT
/
Each
£
8.15
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TSUBAKI 5090010002 MZEU 100 E2 FLANGE SET (INCLUDING FLANGE KIT)
TSUBAKI 5090008003 MZEU 80 E3 TORQUE ARM SET (INCLUDING FLANGE KIT)
TSUBAKI BB20 SPRAG CLUTCH
TSUBAKI 5012001501 MZEU 15K CAM CLUTCH
TSUBAKI 5004070500 BSEU70-50 CAM CLUTCH
TSUBAKI 5003000400 TFS-40 CAM CLUTCH
TSUBAKI 5090004002 MZEU 40 E2 FLANGE SET
TSUBAKI 5094002005 MZEU 20 E5 FLANGE SET
TSUBAKI 5015015021 BB15K-2GD 1K CAM CLUTCH
TSUBAKI 5014015020 BB15-2K-K CAM CLUTCH WITH KEYWAY
TSUBAKI 5002000350 TSS-35 CAM CLUTCH
INA ROLLER CLUTCH HFL2530-L564
TSUBAKI 5012006001 MZEU 60K CAM CLUTCH
TSUBAKI 5090001202 MZEU 12 E2 FLANGE SET
TSUBAKI 5012002501 MZEU 25K CAM CLUTCH