References
Tsubaki:TSS10
Rubix:267A0284
Manufacturer :5002000100
EAN:0096223526731



Documents
Product details : TSUBAKI 5002000100 TSS-10 CAM CLUTCH
Tsubaki TSS Series clutches are designed for press fit installation. Outside dimensions are the same as series 62 ball bearings. This design provides easy handling and installation, ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 92 mm |
| Series | tss |
| Weight | 0.045 kg |
| Reference speed | 4500 rpm |
| Total bearing width | 92 mm |
| Auth. torque | 12 N.m |
| Standard | din 6885.1 |
Show UNSPSC/ECL@SS
£ 84.11 excl. VAT
/ Each
£ 100.93 incl. VAT
- Usually arrives within 14 working days