References
Tsubaki:MZEU45-K E1
Rubix:267A0388
Manufacturer :5090004501
EAN:8718472216752




Documents
Product details : TSUBAKI 5090004501 MZEU 45 E1 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 1934 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 165 mm |
| Width | 86 mm |
| Series | mzeu |
| Weight | 1934 kg |
| Reference speed | 1400 rpm |
| Total bearing width | 86 mm |
| Auth. torque | 1620 N.m |
| Standard | ISO R773;DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 147.82 excl. VAT
/ Each
£ 177.38 incl. VAT
- Usually arrives within 14 working days