References
Tsubaki:TFS50
Rubix:267A0302
Manufacturer :5003000500
EAN:8718472212426



Documents
Product details : TSUBAKI 5003000500 TFS-50 CAM CLUTCH
Tsubaki TFS Series clutches are designed for press fit installation. Outside dimensions are the same as 63** ball bearings. TFS Clutches have two vertical key ways on the outer races. The usage of bearing support is compulsory.
Technical specifications
Attributes
| Logistic Weight | 1858 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Series | tfs |
| Weight | 1858 kg |
| Reference speed | 1000 rpm |
| Total bearing width | 40 mm |
| Auth. torque | 1124 N.m |
| Standard | din 6885. 3 |
Show UNSPSC/ECL@SS
£ 372.52 excl. VAT
/ Each
£ 447.02 incl. VAT
- Usually arrives within 14 working days