TSUBAKI 5090003503 MZEU 35 E3 TORQUE ARM SET
MZEU 90 E4 COVER SET
See technical informationSee documentsReferences
Tsubaki:MZEU35 E3 TORQUE ARM SET
Rubix:267A0382
Manufacturer :5090003503
EAN:8718472216707




Documents
Product details : TSUBAKI 5090003503 MZEU 35 E3 TORQUE ARM SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 1225 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 110 mm |
| Width | 110 mm |
| Series | mzeu |
| Weight | 1225 kg |
| Reference speed | 1400 rpm |
| Total bearing width | 110 mm |
| Auth. torque | 1015 N.m |
| Standard | ISO R773;DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 228.66 excl. VAT
/ Each
£ 274.39 incl. VAT
- Usually arrives within 14 working days