References
Tsubaki:MZEU55-K E1
Rubix:267A0395
Manufacturer :5090005501
EAN:8718472553048




Documents
Product details : TSUBAKI 5090005501 MZEU 55 E1 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 3502 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 204 mm |
| Width | 104 mm |
| Series | mzeu |
| Weight | 3502 kg |
| Reference speed | 1300 rpm |
| Total bearing width | 104 mm |
| Auth. torque | 2400 N.m |
| Standard | ISO R773;DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 209.21 excl. VAT
/ Each
£ 251.05 incl. VAT
- Usually arrives within 14 working days