MZEU 90 E4 COVER SET
Inner diameter | 40 mm |
---|---|
Outer diameter | 125 mm |
Width | 86 mm |
Logistic Weight | 4775 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 125 mm |
Width | 86 mm |
Series | MZEU-K |
Weight | 4775 kg |
Total bearing width | 86 mm |
Standard | DIN 6885.1 |
Usually arrives within 14 working days