BB-17 CAM CLUTCH
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 22 mm |
Logistic Weight | 552 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 22 mm |
Series | BB |
Weight | 0.552 kg |
Reference speed | 1800 rpm |
Total bearing width | 22 mm |
Auth. torque | 260 N.m |
Standard | DIN 6885. 3 |
Basic static load, radial - C0r | 11700 N |
Basic dynamic load, radial - Cr | 14500 N |
Usually arrives within 14 working days