References
Tsubaki:BB15
Rubix:267A0278
Manufacturer :5001000150
EAN:0096223526656

Product details : TSUBAKI 5001000150 BB-15 CAM CLUTCH
Tsubaki BB Series clutches have 62** ball bearing characteristics and dimensions. This provides easy handling and installation. Ideal for general applicationsin the light duty industry.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Series | bb |
| Weight | 0.05 kg |
| Sealing | one metal shield |
| Reference speed | 3600 rpm |
| Limit speed | 2000 rpm |
| Total bearing width | 16 mm |
| Auth. torque | 29 N.m |
| Standard | DIN 6885.3 |
| Basic static load, radial - C0r | 3230 N |
| Basic dynamic load, radial - Cr | 5950 N |
Show UNSPSC/ECL@SS
£ 35.60 excl. VAT
/ Each
£ 42.72 incl. VAT
- Usually arrives within 14 working days