Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Bearing freewheel
TSUBAKI 5090009004 MZEU 90 E4 COVER SET
TSUBAKI 5090009004 MZEU 90 E4 COVER SET
MZEU 90 E4 COVER SET
References
tsubaki:
MZEU90-K E4
rubix:
267A0415
manufacturer :
5090009004
ean:
8718472553208
Technical specifications
Width
158
mm
See all Specifications
Product details
Technical specifications
Product details : TSUBAKI 5090009004 MZEU 90 E4 COVER SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
Logistic Weight
3852
g
Width
158
mm
Weight
3852
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
611.12
excl. VAT
/
Each
£
733.34
incl. VAT
Usually arrives within 14 working days
Select variants (76)
Add to cart
Check our products from related categories
TSUBAKI 5015017020 BB17-2GD CAM CLUTCH
TSUBAKI 5001000171 BB-17 CAM CLUTCH
TSUBAKI 5012005501 MZEU 55K CAM CLUTCH
TSUBAKI 5090008004 MZEU 80 E4 COVER SET
TSUBAKI 5015015021 BB15K-2GD 1K CAM CLUTCH
TSUBAKI 5002000350 TSS-35 CAM CLUTCH
TSUBAKI 5094001205 MZEU 12 E5 FLANGE SET
TSUBAKI 5090005002 MZEU 50 E2 FLANGE SET
TSUBAKI 5090003501 MZEU 35 E1 FLANGE SET
TSUBAKI 5090002004 MZEU 20 E4 COVER SET
TSUBAKI 5090001501 MZEU 15 E1 FLANGE SET
TSUBAKI 5090008003 MZEU 80 E3 TORQUE ARM SET (INCLUDING FLANGE KIT)
TSUBAKI 5015040021 BB40-2GD 1K-K CAM CLUTCH
TSUBAKI 5090005502 MZEU 55 E2 FLANGE SET
TSUBAKI 5090001502 MZEU 15 E2 FLANGE SET