References
Tsubaki:MZEU55-K E2
Rubix:267A0396
Manufacturer :5090005502
EAN:8718472216837




Documents
Product details : TSUBAKI 5090005502 MZEU 55 E2 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 1965 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 160 mm |
| Width | 129 mm |
| Series | mzeu |
| Weight | 1965 kg |
| Reference speed | 1300 rpm |
| Total bearing width | 129 mm |
| Auth. torque | 2400 N.m |
| Standard | iso r773;din 6885.1 |
Show UNSPSC/ECL@SS
£ 191.62 excl. VAT
/ Each
£ 229.94 incl. VAT
- Usually arrives within 14 working days