Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Bearing freewheel
TSUBAKI 5090008004 MZEU 80 E4 COVER SET
TSUBAKI 5090008004 MZEU 80 E4 COVER SET
MZEU 90 E4 COVER SET
References
tsubaki:
MZEU80-K E4
rubix:
267A0410
manufacturer :
5090008004
ean:
8718472216981
Technical specifications
Width
144
mm
See all Specifications
Product details
Technical specifications
Product details : TSUBAKI 5090008004 MZEU 80 E4 COVER SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
Logistic Weight
4718
g
Width
144
mm
Weight
4718
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
499.97
excl. VAT
/
Each
£
599.96
incl. VAT
Usually arrives within 14 working days
Select variants (76)
Add to cart
Check our products from related categories
TSUBAKI 5094005007 MZEU 50 E7 FLANGE SET
TSUBAKI 5012001501 MZEU 15K CAM CLUTCH
TSUBAKI 5004040250 BSEU40-25 CAM CLUTCH
TSUBAKI 5090004002 MZEU 40 E2 FLANGE SET
TSUBAKI 5094005507 MZEU 55 E7 FLANGE SET
TSUBAKI 5090015003 MZEU 150 E3 TORQUE ARM SET
TSUBAKI 5094001207 MZEU 12 E7 FLANGE SET
TSUBAKI 5012007001 MZEU70K CAM CLUTCH
TSUBAKI 5012004501 MZEU 45K CAM CLUTCH
TSUBAKI 5090003002 MZEU 30 E2 FLANGE SET
TSUBAKI 5004090900 BSEU90-90 CAM CLUTCH
TSUBAKI 5002000600 TSS-60 CAM CLUTCH
TSUBAKI 5094003005 MZEU 30 E5 FLANGE SET
TSUBAKI 5090001202 MZEU 12 E2 FLANGE SET
TSUBAKI BB20 SPRAG CLUTCH