References
Gates:SPA1300 DELTA NARROW
Rubix:270A0907
Manufacturer :962561300
EAN:5414465676994

Product details : GATES 962561300 V-BELT SPA1300 DELTA NARROW
Delta Narrow™ V-belts have a narrow section profile, making them the perfect option for all industry standard drives commonly referred to as narrow or deep wedge.
Narrow V-belt GATES
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1300 mm |
| Interior length | 1255 mm |
| Outer length | 1318 mm |
| Thickness | 10 mm |
| Sheathed | no |
| Series | delta narrow |
| Shape of teeth | smooth (non-cogged) |
| Material | sbr rubber body with high-strength polyester (pes) tensile cords and oil-resistant fabric cover |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 5.55 excl. VAT
/ Each
£ 6.66 incl. VAT
- Usually arrives within 14 working days
