DORMER B1013/16 REAMER 3/16 INCH 5986601


HSS machine drill Dormer

References
dormer:B1013/16
rubix:1066102
ean:7320760181164
Machine Reamer 3/16 inch BS 328
brand logo
Technical specifications
Nominal diameter (metric)4.76 mm
Total length124 mm
Length of cut44 mm
See all Specifications

Product details : DORMER B1013/16 REAMER 3/16 INCH 5986601


Technical specifications


Attributes
Nominal diameter (metric)4.76 mm
Total length124 mm
Length of cut44 mm
Body materialhss
Show UNSPSC/ECL@SS
£ 47.53 excl. VAT
/ Each
£ 57.04 incl. VAT
  • Usually arrives within 14 working days