Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.45 REAMING TOOLS HSS/-CO 5072387
TITEX F1352HUN-3.45 REAMING TOOLS HSS/-CO 5072387
Machine reamer in HSS
References
walter titex:
F1352HUN-3.45
rubix:
356A8920
manufacturer :
5072387
ean:
4031132137612
Technical specifications
Nominal diameter (metric)
3.45
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.45 REAMING TOOLS HSS/-CO 5072387
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.45
mm
Total length
70
mm
Length of cut
18
mm
Body material
HSS-E
Tail diameter
3.45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 5.98
TITEX F1352HUN-4.07 REAMING TOOLS HSS/-CO 5072449
GUHRING 00490 007.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-10.16 REAMING TOOLS HSS/-CO 5072057
GUHRING 00402 002.000 REAMER/COUNTERSINK TOOL 9004020020000
TITEX F1352HUN-3.57 REAMING TOOLS HSS/-CO 5072399
DORMER HSCO REAMER 16.0 B95416.0
TITEX F1352HUN-4.91 REAMING TOOLS HSS/-CO 5072533
DORMER B1702.99 REAMER 2.99 MM 5986836
TITEX F1352HUN-5.79 REAMING TOOLS HSS/-CO 5072659
TITEX F1352HUN-2.6 REAMING TOOLS HSS/-CO 5072302
TITEX F1352HUN-4.19 REAMING TOOLS HSS/-CO 5072461
TITEX F1352HUN-4.81 REAMING TOOLS HSS/-CO 5072523
DORMER B1804.1 REAMER 4.10 MM 5986720
TITEX F1352-7.5 REAMING TOOLS HSS/-CO 5071912