Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1704.05 REAMER 4.05 MM 5986890
DORMER B1704.05 REAMER 4.05 MM 5986890
HSS machine drill Dormer
References
dormer:
B1704.05
rubix:
1066345
ean:
7320760132852
Technical specifications
Nominal diameter (metric)
4.05
mm
Total length
75
mm
Body material
hss-e
Product details
Technical specifications
Product details : DORMER B1704.05 REAMER 4.05 MM 5986890
Technical specifications
Attributes
Nominal diameter (metric)
4.05
mm
Total length
75
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.06
excl. VAT
/
Each
£
38.47
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352-8.9 REAMING TOOLS HSS/-CO 5071926
DORMER B9011/8 REAMER 1/8 INCH 5986444
TITEX F3234-5 REAMING TOOLS HSS/-CO 5073215
DORMER B16130.0 REAMER 30.00 MM 5986838
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7.5 MM 869702
TITEX F1352HUN-7.17 REAMING TOOLS HSS/-CO 5072797
TITEX F1352HUN-4.21 REAMING TOOLS HSS/-CO 5072463
TITEX F1352HUN-7.52 REAMING TOOLS HSS/-CO 5072832
TITEX F1352HUN-11.58 REAMING TOOLS HSS/-CO 5072199
TITEX F1352HUN-2.87 REAMING TOOLS HSS/-CO 5072329
TITEX F1352HUN-6.36 REAMING TOOLS HSS/-CO 5072716
TITEX F1352HUN-9.75 REAMING TOOLS HSS/-CO 5073055
TITEX F1352HUN-6.4 REAMING TOOLS HSS/-CO 5072720
TITEX F1352HUN-5.28 REAMING TOOLS HSS/-CO 5072570
TITEX F1352HUN-8.27 REAMING TOOLS HSS/-CO 5072907